EATON EPX19J 10HP-208V 40HP-600V Cutler-Hammer Non Reversing Full Voltage Combination Fused Starter
Description
Compact and robust design for ease of mounting. Quick and easy component assembly. Utilizes XT series contactors sizes B-D and overloads. 100kA SC rating.
Specifications
Brand Name | Eaton | Item Name | Combination Starter |
Dimensions | 23 in x 12-1/2 in x 8-1/2 in | NEMA Size | Size D |
NEMA Size-OLD | Size D | Enclosure Type | NEMA 1 |
Standards | CSA | Application | Electrical Assemblies, Panels and EOEM |
UPC | 621037169739 |
Packages
1 - UNIT - 1 |