ABB CR1062S3AAT3000 STARTER 3HP 230V NEMA 3R
Description
Enclosed NEMA Type 3R/12/13 Manual Starter with 10 HP, 600 V, type 1 flush mounting, NEMA size M-1, three phase motor and toggle operator.
Specifications
Brand Name | GE | Item Name | Manual Motor Starter |
Type | Enclosed, Full Voltage | Coil Voltage | 230 V |
Phase | 3 | HP Rating | 10 hp at 380 VAC, 7.5 hp at 200 - 208 VAC/230 - 240 VAC, 10 hp at 460 - 600 VAC |
Number of Poles | 3 | Actuator Type | Toggle |
Maximum Voltage | 600 V | NEMA Size | NEMA 1 |
NEMA Size-OLD | NEMA 1 | Terminal Connection | Clamp |
Mounting Type | Flush | NEMA Rating | NEMA 3R, 12, 13 |
UPC | 783166584651 |
Packages
1 - UNIT - 1 |