Abbotsford
kilfxsd51

HUBBELL 30Amp 1 Pole KILLARK FXS Tumbler Switch, Feed Thru, 3/4 inch Hub

Price $1,207.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:FXSD51

Description

FXSD Series requires no external seals (factory sealed) and are NEMA 3 (raintight) rated. Enclosures are cast copper-free aluminum alloy. Operating shaft is stainless steel. Ground flange joint between bolted cover and box provide required flame path. Pro


Motor running protection when overload heaters are used.

Factory Sealed so no external seals are required.

Type 3 (raintight) rated.

Enclosures are cast copper-free aluminum alloy.

Operating shaft is stainless steel.

Multiple gang assemblies available in combination with pilot lights, pushbuttons and switches on request.

Ground flange joint between bolted cover and box provide required flame path.

Provisions for padlocking switch in either “ON” or ”OFF” position is standard.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Manual Motor Starting Switch with Overload Protection Type Aluminum manual motor starting switch with overload protection
Coil Voltage 115 - 230 VAC Control Voltage 230 VAC
Power Rating 1 HP @ 115-230 VAC Phase 1
HP Rating 1 hp Number of Poles 1
Actuator Type Lever Dimensions 3-11/16 in W x 5-11/32 in D x 6-13/16 in H
Series/Model FXSD Material Aluminum
Enclosure Type Aluminum enclosure NEMA Rating NEMA 3
Standards UL Listed, CSA Certified, FM Approved Application Provides Manual Starting and Stopping of Small AC or DC Motors, Motor Running Protection When Overload Heaters are Used
UPC 783936197371

Packages

1 - UNIT - 1