SIEMENS 3RA6822-0AB TWIN EXT BLOCK 2SLOT SCRCON MAIN CCT COMP LD FDR
Description
SIRIUS Extension block, 3-fold with screw terminal main circuit connection, 3 slots for compact load feeders. Ideal for screw and Snap-On mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Main Circuit Terminal | Type | Extension Block |
Width | 4.810 in | Voltage Rating | 690 V |
Length | 10.040 in | Temperature Rating | 20 - 60 °C |
For Use With | 3RA6 Compact Starter | Standards | RoHS Compliant |
UPC | 662643360646 |
Packages
1 - UNIT - 1 |