EATON 10250TA2 30mm Eaton Cutler-Hammer Padlock Attachment Accessory for Flush Pushbutton
Description
10250t, Padlock Accessory, 30.5 Mm, Heavy-duty, Used With Flush Pushbutton Operator
Specifications
Brand Name | Eaton | Item Name | Padlocking Attachment |
Size | 30.5 mm | Type | Heavy Duty |
Dimensions | 2.1 in x 1.9 in x 1.2 in | For Use With | 10250T Series 30.5 mm Push Button Operator |
Standards | CSA Certified, UL Listed, CE Certified | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113204550 |
Packages
1 - UNIT - 1 |