EATON M22-XD-W 22.5mm Cutler-Hammer Blank Push Button Insert, White
Description
Flsh Wht Button For Non-ill Pb
Specifications
Brand Name | Eaton | Item Name | Button Plate |
Type | Blank, Flush, Non-Illuminated | Diameter | 22 mm |
Length | 1 in | Height | 0.01 in |
Series/Model | M22 | Color/Finish | White |
For Use With | M22 Modular Push Button | Standards | Lloyd's Register Certified, CSA Certified, CCC Certified, GoST-R, CE Certified, Bureau Veritas |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685273792 |
Packages
1 - UNIT - 1 |