Abbotsford
genw2hem

GENERAC POWER SYSTEMS W2HEM 110-240 VAC 50/60Hz PWRview Home Energy Monitor

Price $495.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:W2HEM

Description

The PWRview W2HEM is a consumption and/or generation meter that combines accuracy, intelligent hardware, and installation ease. Smart CT's are factory calibrated and encoded to enable the meter to automatically confi gure to the installed CT's.

Specifications

Brand Name Generac Power Systems Sub Brand PWRview
Item Name Home Energy Monitor Voltage Rating 120/208/240 V
Power Consumption 1 W Screen Size 2-1/4 x 2 x 1/2 in
Dimensions 5 x 2 x 1 in Includes (1) Meter, (2) Current Transformers, (1) Welcome Guide
Standards UL/CSA 61010-1, FCC Approved, IC, ETSI, AS/NZS UPC 696471078343

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok