Abbotsford
gefic200alg331

EMERSON IC200ALG331 4-Isolated Channel 16-Bit Voltage/Current VersaMax Analog Output Module

Price $1,633.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200ALG331

Description

VersaMax Analog Output Module, 14 Bit Voltage/ Current 1500 VACIsolation, 4 Channel .Analog output modules provide voltage or current signals to analog output devices. Modules require a carrier base (IC200CHSxxx).

Specifications

Brand Name Emerson Item Name Output Module
Type Analog Voltage/Current Voltage Rating 1500 VAC
Output 4 Channel Dimensions 110 mm W x 50 mm D x 66.8 mm H
Resolution 14 Bit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok