Abbotsford
STLCCT151S

STELPRO DESIGN 15A 48-347VAC 1-Phase CCT-15 Series SSR Type Electronic Relay with Heat Sink

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:CCT-15-1-S
Country of origin:Canada

Description

SSR Type Electronic Relay with Heat Sink. These compact relays fit easily into the junction box of a heating device. Several models are available to meet your needs. Maintains the temperature closer to the desired setpoint for greater comfort and lower energy costs. More precise than mechanical relays. Easy adjustment and installation. Installation in the heater junction box. Compatible with low-voltage thermostats. No maintenance required And no risk of damage, as there are no mechanical components. Cast in epoxy - Which protects the relay against moisture, excess heat and contaminated environments.

Specifications

Voltage Rating 48-347 V Amperage Rating 15 A
UPC 626296764534

Packages

1 - UNIT - 1