Abbotsford
carcarslm14na12vuc

CARLO GAVAZZI 120VAC Type RSLM Slim Industrial Relay Electromechanical

Price $19.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:CARSLM14NA-120VUC

Description

Specifications

Brand Name Carlo Gavazzi Item Name General-Purpose Relay
Type Slim Voltage Rating 120 VAC/VDC
Contact Rating 60 VDC Contact Configuration SPDT
Amperage Rating 6 A

Packages

20 - UNIT - (20)