CARLO GAVAZZI 10A 24VDC 3DPDT Type RPY Industrial Relay Monostable
Description
Industrial Type RPY Relay with 10 A switching capacity, 3 DPDT, 24 VDC, monostable high switching power. Wide range of applications. 4 pole configuration, 5 mm flanged pins, DC coils from 6 to 220 V, AC coils from 6 to 380 V, compliant with CE low voltage directive and TÜV, UL, CSA approved.
Specifications
| Brand Name | Carlo Gavazzi | Item Name | Electromechanical Relay |
| Voltage Rating | 250 - 28 VAC/VDC | Amperage Rating | 10 A |
| Contact Configuration | 3PDT | Type | Industrial |
| Series/Model | RPY | Number of Poles | 11 |
| Contact Rating | Plug-In | Coil Rating | 24 VDC |
| Contact Material | Beryllium Copper |
Packages
| 10 - UNIT - (10) |