CARLO GAVAZZI 24VDC 24-240VAC Type DMB51 Multi-Function Timer
Description
Multifunction Timer with 7 knob-selectable functions and 7 knob-selectable time ranges within 0.1s and 100h. The time period begins as soon as the trigger contact is closed. At the end of the set delay time the relay operates and does not release until the trigger contact is closed again or the power supply is disconnected. If the trigger contact is closed before the end of the delay time, the device resets and a new time period starts. The relay operates and the time period begins as soon as the trigger contact is closed. The relay releases at the end of this period or when the power supply is disconnected. The relay operates again when the trigger contact is closed again. If the trigger contact is closed before the end of the delay time, the device resets and a new time period starts.
Specifications
| Brand Name | Carlo Gavazzi | Item Name | Timing Relay |
| Voltage Rating | 24VDC 24-240VAC | Amperage Rating | 5 A |
| Power Rating | 4 VA (AC), 1.5 W (DC) | Operating Cycles | ;30000000 |
| Contact Configuration | SPDT | Type | Multi-Function |
| Series/Model | DMB51 | Contact Rating | 5 A at 250 VAC, 5 A At 24 VDC (Resistive), 2.5 A at 250 VAC, 2.5 A at 24 VDC (Small Inductive) |
| Time Range | 0.1 sec - 100 hr | Connection | Screw |
| Contact Material | Silver Tin Oxide | Mounting | DIN Rail |
| Material | Polyamide 6.6 | Dielectric Strength | >= 2 kVAC RMS Dielectric Voltage, 2.5 kV Rated Impulse Withstand Voltage |
| Degree of Protection | IP20 | Temperature Rating | -20 to 60 °C |
| Dimensions | 67.2 mm L x 17.5 mm W x 81 mm D | Standards | IEC 60664 IEC 60038 EN60529 IP20 rated UL approved RINA certified CSA Certified CE IEC EN60947 EN61000-6-2 EN61000-6-3, UL Listed, CSA, RINA Approved, CE |
| Application | Textiles, Chemical Industries, Mining, Irrigation, Raw Material Handling, Food and Beverages, Industrial, Process Control |
Packages
| 5 - UNIT - (5) |