PEPPERL+FUCHS NJ15+U4+W 4W Pepperl & Fuchs Inductive Sensor
Description
Inductive sensor made of PBT/metal housing with 2-wire AC, 1/2 inch NPT metal base. It has screw terminals connection. Features green LED operating voltage display and yellow LED switching state indication.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Type | Shielded | Sensing Distance | 15 mm |
Shape | Rectangular | Connection | 2-Wire AC |
Output | 1 NO/1 NC | Dimensions | 118 mm L x 40 mm W x 40 mm H |
Series/Model | NJ15 | Voltage Rating | 20 - 253 V |
Operating Frequency | 0 - 20 Hz | Load Current | 500 mA |
Indicator Type | LED | Connection Type | Screw Terminal |
Material | Plastic | Mounting Type | Flush |
Standards | cULus Listed, cCSAus, CE Certified |
Packages
1 - UNIT - 1 |