Abbotsford
wiets35sl

WIELAND ELECTRIC 35 inch x 27 inch x 7.5 inch DIN Rail Flat Steel Slotted

Price $12.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:98.300.1000.0

Description

Mounting rail TS 35, slotted, steel galvanized zinc-plated and dichromate.

Specifications

Brand Name Wieland Electric Item Name DIN Rail
Type Long Slot Length 2000 mm
Width 35 mm Depth 7-1/2 mm
Material Steel Color/Finish Galvanized Zinc Plated, Dichromated
UPC 015573261826

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok