Abbotsford
idi92651

IDEAL INDUSTRIES 92-651 RTQ XR RG-6 F Compression Connector (10/Pack)

Price $28.10 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:IDEAL
Manufacturer #:92-651

Description

The IDEAL RTQ XR series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors.RG 59/6/6Q sized connectors are available for use in applications and installations from 5MHz to 3GHz, including CATV, satellite, HDTV and other A/V based applications. An internal sealing compression sleeve prevents moisture from entering the backside of the connector and aids in cable retention.All RTQ connectors require an industry standard ¼” x ¼” cable preparation and are permanently attached to the cable when using an IDEAL OmniSeal Pro or LinearX compression tool.PRODUCT FEATURES:- Connector Model: 6FRTQXR - Accepts RG-6/ RG-6 Quad/ RG-6 Plenum/ RG-6 Plenum Quad coax cables - Center conductor range: All - Dielectric diameter range: .168” - .183” - Outer jacket diameter range: .226” - .310”


Accepts RG-6/ RG-6 Quad/ RG-6 Plenum/ RG-6 Plenum Quad coax cables

Center conductor range: All

Dielectric diameter range: .168” - .183”

Outer jacket diameter range: .226” - .310”

Specifications

Brand Name Ideal Item Name F-Connector
Cable Type RG-6/6Q RTQ™ and Plenum 6/6Q RTQ™ Connection Type Compression
Color Nickel Plated Series TLC
Impedance 75 O Material Brass
Dimensions 1.29 in L x 0.49 in D x 0.44 in H UPC 783250926510

Packages

1 - UNIT - 1
Customers who bought this item also bought