LEVITON MANUFACTURING OF CANADA 40831-BT Leviton Feedthrough QuickPort Connector, Gold-Plated/Light Almond Housing
Description
QuickPort® F-type female-female adapter for quick screw-on connections. Zinc die-cast body with machined threads and polypropylene insulation. 360 degree gold plated seizing pin provides clearest signal transmission. Works with all F-connectors and coax varieties.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | F-Type Adapter | Type | Quickport F-Type Adapter |
Size | 0.64 H x 0.58 W x 1.24 D IN | Cable Type | Coaxial,RG-59,RG-6 |
Connection Type | Female, Screw Terminal, Crimp, Bus | Color | Light Almond |
Impedance | 75 O | Installation Type | Surface, Flush |
Material | Brass | Dimensions | 0.58 in W x 1.24 in D x 0.64 in H |
Environmental Conditions | Flammability (Rated V-0 per UL94) | Standards | cULus Listed, SCTE Compliant |
Application | Commercial | UPC | 078477342152 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |