
PANDUIT CJ66UWHY 6-Position 6-Wire Mini-Com Mini-Jack Category 3 UTP Jack Module, White
Description
Category 3, 6-position, 6-wire USOC module. White.PRODUCT FEATURES:- Patented lead frame termination style ensures twists are maintained to within 1/2"- No punchdown tool required, optional termination tool (CJT-X) ensures conductors are fully terminated- Termination cap provides excellent strain relief; helps control cable bend radius and securely retains wires- Clear, removable termination cap provides easy troubleshooting- Terminate 4-pair 24 and 22 AWG 100 ohm solid unshielded twisted pair cable- Accept 6 and 8-position modular plugs without damage
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com, Mini-Jack™ |
Item Name | Category 3 UTP Jack Module | Type | Unshielded, 1-Port, 6-Wire |
Cable Type | Category 3 | Number of Positions | 6 |
Termination Style | Lead Frame | Contacts | Tin Plated |
Color | White | Cable Size | 24-22 AWG |
Contact Resistance | 100 O | Material | ABS |
Mounting Type | Surface/Patch Panel/Faceplate | Temperature Rating | 14 - 149 °F |
Dimensions | 0.61 in W x 1.37 in D x 0.72 in H | For Use With | USOC 6-Wire |
Standards | RoHS Compliant, CSA Certified, UL Listed | Application | For Consumer Electronics, Communications and Networking, Computers and Computer Peripherals, Industrial |
UPC | 074983035304 |
Packages
1 - UNIT - 1 |