Abbotsford
pancj6x88tgwh

PANDUIT CJ6X88TGWH Mini-Com TX6A 10Gig UTP Jack Module with Split Foil MaTriX Technology, White

Price $27.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CJ6X88TGWH
Documents Documents

Description

Mini-Com TX6A 10Gig UTP Jack Modules are a component of the TX6A 10Gig UTP Copper Cabling System with MaTriX Technology. This end-to-end system provides a cost effective medium for ensuring that network bandwidth needs are easily met today and in the future. The Panduit solution helps ensure organizations efficiently and reliably meet their data transmission needs. With certified performance to the ISO 11801 Class EA, IEEE 802.3an-2006 and ANSI/TIA-568-C.2 Category 6A standards, this system will support high bandwidth applications like 10GBASE-T and HDBaseT and is ideal for running next generation Power over Ethernet (POE++).

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Category 6a UTP Jack Module Type Universal, Unshielded
Cable Type Category 6A Number of Positions 8
Color White Number of Contacts 8
Material ABS Dimensions 0.63 in W x 1.5 in D x 0.71 in H
Application Unshielded UPC 074983634385

Packages

1 - UNIT - 1 25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok