HUBBELL P5E12U 12-Port Category 5e Universal 89D Patch Panel, Black
Description
Consolidation point block, 12-port, Category 5e, universal, 89D. Delivers Category 5e performance in a flexible format for open office and extended LAN applications.FEATURES:• The Category 5e CPB meets and exceed TIA-568-C-2 component specifications to 100 MHz.• UL and cUL Listed.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Speedgain® |
Item Name | Category 5e Patch Panel | Type | Universal |
Number of Ports | 12 | Material | Steel |
Color | Black | Standards | UL and cUL Listed, TIA-568-C-2, RoHS Compliant |
Application | For Open Office and Extended LAN Applications | UPC | 662620840819 |
Packages
1 - UNIT - 1 |