![ortpha66u24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/309172220.jpg?preset=medium)
MIDDLE ATLANTIC PHA66U24 24-Port 6 Patch Panel 6-Port Module Ortronics High Density Clarity Angled Category
Description
Clarity 6 angled high density Category 6 patch panel utilizes an innovative recessed angle design for a lower mounted profile. This Clarity 6 patch panel is component compliant to TIA/EIA Category 6 performance requirements. It occupies one rack unit. Jacks are grouped in six-port modules. It is part of the Clarity 6 link and channel solution that provides significant installed performance headroom. Recessed design with lower mounted profile. ETL verified to TIA Category 6 component spec. Center tuned to Clarity6 patch cords. Universally wired 110 termination. New IDC housing. Supplied rear cable management. High density design. RoHS compliant.
Specifications
Brand Name | Ortronics | Item Name | Patch Panel |
Type | 8-Position, Angled, High Density | Number of Ports | 24 |
Rack Units | 1 | Mounting Type | Rack |
Termination Style | 110 Punchdown | Material | Aluminum/High Impact Thermoplastic/Polycarbonate |
Series/Model | Clarity | Number of Pairs | 4 |
Conductor Size | 26-22 AWG | Interface | Category 6 |
Color | Black | Dimensions | 19 in L x 1.75 in H |
Includes | Mounting Screws and Hook and Loop, Instruction Sheet | Standards | Buy American Act Compliant, ETL Listed, LEED Certified, RoHS 2011/65/EU Compliant, UL Listed in File Number E131600 |
Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |