LEVITON MANUFACTURING OF CANADA 41641-I 1-Port QuickPort® Decora® Multimedia Insert, Ivory
Description
Decora inserts accept all QuickPort snap-in modules and are used to support voice, data, audio and video applications in NEMA openings where a Decora-brand look is desired. Mounts flush with Decora wallplate. True Decora-brand design matches Leviton Decora rocker switches and electrical products. Fits within minimum NEMA openings. Inserts accept all QuickPort connectors.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Multimedia Insert | Type | High Impact, Fire-Retardant, Decora |
Length | 4.15 in | Material | Plastic |
Color | Ivory | Width | 1.41 in |
Mounting | Flush | Standards | NEC Article 800, TIA/EIA-568-C, FCC Compliant Part 68, UL 94V-0, NEMA |
Application | Commercial | UPC | 078477407646 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |