Abbotsford
panfap3weidscz

PANDUIT Opticom® Fiber Adapter Panel, OM1, 3 SC Duplex, Electric Ivory

Price $103.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FAP3WEIDSCZ
Documents Documents

Description

The OpticomĀ® SC fiber adapter panel is OM3/OM4 and is loaded with three SC duplex multimode fiber optic adapters. It is electric ivory with zirconia split sleeves.

Specifications

Brand Name Panduit Sub Brand Opticom®
Item Name Fiber Adapter Panel Type Front Loading Adapter Panel
Number of Ports 3 Rack Units 1
Mounting Type Rack and Wall Material Zirconia Ceramic Split Sleeve
Series/Model FAP3W Interface SC Duplex
Single/Multimode Singlemode Color Electric Ivory
Dimensions 4.3 in L x 1.38 in W x 1.92 in D Standards TIA/EIA-568-C.3 Standard, RoHS Compliant
Application Opticom® Rack and Wall Mount Enclosures, Fiber Adapter Patch Panels, and Opticom® Zero RU Fiber Adapter Panel Brackets UPC 074983859238

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok