Abbotsford
panpe2vfd06

PANDUIT 6-inch Wide PatchRunner™ 2 Enhanced Vertical Cable Manager, Black

Price $1,536.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA LTD
Manufacturer #:PE2VFD06
Documents Documents

Description

The PatchRunnerâ„¢ 2 Enhanced Vertical Cable Manager pairs ultra-high-density capability and versatility with its unique zero RU patching feature. The partially assembled manager installs easily to speed up deployment. The single-sided manager has a metal backbone with molded plastic fingers, and includes one full-length metal, dual-hinging, push-to-close door. The manager is 45 RU, 6 inches wide, and is black.

Specifications

Brand Name Panduit Sub Brand PatchRunner™2 Enhanced
Type Single Sided Manager Width 6 in
Depth 16.3 in Standards RoHS
UPC 613056666511

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok