Abbotsford
lavrcs2724

LEGRAND AV 27 RU Essex RCS Series Pre-Configured Rack

Price $2,051.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:RCS-2724

Description

The Essex RCS Series residential configured rack system offers exceptional quality and value at cost-effective prices for residential installers. It is completely assembled at the factory and ships with pre-installed accessories to save contractors time in the field while eliminating packaging waste.

Specifications

Brand Name Middle Atlantic Sub Brand Essex
Item Name Cabinet Width 23.3 in
Depth 24 in Height 54.37 in
Cover Type Reversible Locking, Push Button Latch Series RCS
Rack Units 27 Mounting Type Rack Rail with 10-32 Tapped
Material Steel Color Metallic Gray
Includes 5 Shelves and 5 Blank Panels, Top Mounted DC Fans, Locking Swivel Casters and Leveling Feet Standards UL 1678, RoHS Compliant, E173107, Greenguard Certified
Application For Storing a High-End Audio/Video Residential System

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok