Abbotsford
unvekdls31p8t46t2

UNIVIEW 6 x 4MP 8-Channel 2TB EKDL Series Network Video Recorder Kit

Price $1,116.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:EKDL-S31P8T46T2

Description

FEATURES:EC-T4F28M-DL* Day/night functionality* Smart duel light, up to 30 m (98 ft) IR/warm light distance* 2D/3D DNR (Digital Noise Reduction)* Ultra 265, H.265, H.264, MJPEG* Built-in Mic* ROI (Region of Interest)* ONVIF Conformance* Wide temperature range: -30°C ~ +60°C (-22°F ~ 140°F)* Wide voltage ranges of ±25%* IP67NVR301-08S3-P8* Support Ultra 265/H.265/H.264 video formats* 8-channel input* Plug & Play with 8 independent PoE network interfaces* Third-party IP cameras supported with ONVIF conformance: Profile S, Profile G, Profile T* Support 1-ch HDMI, 1-ch VGA* HDMI and VGA simultaneous output* Up to 8MP resolution recording* 1 SATA HDD* Support cloud upgrade

Packages

1 - UNIT - 1