Abbotsford
dah59230ic

DAHUA 59230IC 2MP 30x PRO Series Starlight IR WDR HDCVI PTZ Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:59230IC

Description

HDCVI technology seamlessly integrates traditional analog surveillance systems with upgraded, high-quality HD video, making it the best choice to protect security investments. The plug and play approach enables full HD video surveillance without the hassles of configuring a network.The 2MP IR PTZ camera features a lowlight 1/2.8-in. STARVIS™ CMOS imager with a 30x optical zoom lens, and provides an all in one solution for capturing mid to long-distance video surveillance for indoor and outdoor applications. The PTZ camera is equipped with quick and accurate pan/tilt/zoom control and True WDR for applications with direct sunlight or glare. Thanks to the camera’s true day/night IR cut filter, Smart IR, and Starlight technology images are crisp and clear in both day or nighttime applications. The camera’s IP66 rating, and low temperature rating with integrated heater makes this camera ideal for challenging environments.The camera provides multiple video formats for easy integration when using competing technologies such as TVI, AHD, CVI, and CVBS.FEATURES:- 1/2.8-in. 2MP STARVIS™ Progressive-scan CMOS Sensor- Powerful 30x Optical Zoom- Supports Multiple Video Formats: HDCVI, CVBS, AHD and TVI- Starlight Technology for Ultra-low Light Sensitivity- 1080p at 30 fps or 720p at 30/60 fps, Maximum Resolution- True Wide Dynamic Range (120 dB), 3D DNR- Maximum IR Distance up to 150 m (492 ft)- IP66 Ingress Protection- Designed for Extreme Temperature Environment

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok