Abbotsford
daha42ar2

DAHUA A42AR2 4MP PRO Series 180° WDR Indoor HDCVI Fisheye Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:A42AR2

Description

HDCVI technology seamlessly integrates traditional analog surveillance systems with upgraded, high-quality HD video, making it the best choice to protect security investments. The plug and play approach enables full HD video surveillance without the hassles of configuring a network.Dahua Fisheye Cameras provide detailed panoramic views in a compact, low-profile design. The 1/3-in. CMOS sensor combined with a fisheye lens provides a high-quality 180° panoramic view without blind spots, making the camera the ideal solution for wide and open areas, such as airports, shopping malls and banks. The camera offers multiple dewarping modes for different installations and configurations that enhance the video to fit a specific scene.PRODUCT FEATURES:- Indoor 180° Fisheye Camera - 1/3-in. Progressive-scan CMOS Sensor - Maximum 4MP at 30 fps Resolution - 1.18 mm Panoramic Lens - True Wide Dynamic Range (120 dB), 3D DNR - HD and SD Dual-output - IK10 Vandal Resistance

Specifications

Brand Name Dahua Item Name Fisheye Camera
Type WDR Camera Resolution 2688 x 1520
Camera Voltage 12 VDC Focal Length 1.18 mm
Series Pro Camera Size 4 MP
Lens Type Fixed Format HDCVI, CVBS
Mounting Type Board-In Display Full HD
Standards UL60950-1 + CAN/CSA C22.2 No.60950-1, FCC Part 15 Subpart B, ANSI C63.4-2014, IK10 Application Indoor

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok