DAHUA A52AM9Z 5MP PRO Series HDCVI Starlight Vari-Focal Dome Camera, White
Description
Experience the superior clarity of Dahua's 5 MP HDCVI cameras for vast coverage and superior image details. The 5 MP HDCVI series leverages existing coax infrastructures to deliver forensic-level images seamlessly and over long distances. The camera uses a STARVIS sensor and a next-generation ISP chip technology developed by Dahua to deliver stunning video. This home-grown ISP features the latest image processing algorithms and is optimized for surveillance camera operations. With total control of the ISP features and production, Dahua can offer the latest security systems at a cost-effective price.PRODUCT FEATURES:- 1/2.8-in. 5 MP Progressive-scan STARVIS™ CMOS Sensor - 5 MP (2592 x 1944) at 20 fps Maximum Resolution - 2.7 mm to 13.5 mm Motorized Vari-focal Lens - Starlight Technology for Low-light Applications - True Wide Dynamic Range (120 dB) and 2D/3D Noise Reduction - HD or SD Output, Switchable - Maximum IR Length 30 m (98 ft), Smart IR - IP67 Ingress Protection and IK10 Vandal Resistance - Dual Power Input, 24 VAC or 12 VDC
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |