DAHUA 3,6mm 4MP IR Rugged Exterior Network Camera
Description
1/3 inch 4 MP progressive scan CMOS. Triple-stream encoding. Smart H.265+ and H.264 dual codec. 4 MP (2688 × 1520) at 30 fps. 2.8 , 3.6 or 6 mm fixed lens options. Smart detection. True wide dynamic range (120 dB) and true day/night. Maximum IR LED distance 20 m (65 ft). IP67 and IP6K9K ingress protection and IK10 vandal resistance. PoE support. 5-year warranty (for products sold through an authorized Dahua dealer).
Specifications
Brand Name | Dahua | Item Name | Network Camera |
Type | Day/Night, IR, IVS, PoE, True WDR | Camera Resolution | 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) |
Camera Voltage | 12 VDC | Focal Length | 3.6 mm |
Series | DH-IPC-MBW4431N | Camera Size | 4 MP |
Lens Type | Fixed | Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG, G.711a, G.711Mu, AAC, G.726 |
Hard Drive Size | 128 GB | Mounting Type | Board-in |
Display | Full HD | Standards | IP67, IP6K9K, FCC Part 15 Sub Part B, EN 50155, E-mark (ECE-Regulation No.10), EN 60950:2000, UL60950-1 |
Application | For Outdoor use |
Packages
1 - UNIT - 1 | 17 - UNIT - 17 |