DAHUA N42DJS2 2.8mm 4MP VU-MORE Network Eyeball Basic Night Color Camera
Description
The Dahua VU-MORE COLOR Series camera features Basic Night Color Technology and offers multiple features such as motion detection and IR illumination to provide deterrence, covertness, and full-color video. The camera features an Illumination Scheduling mode and Dual Smart Illumination for more control over low-light functionalities. For example, the camera’s IR mode can be scheduled during the evening business hours to minimize light pollution and Smart-Dual Illumination can be set for after business hours to act as a deterrent. The camera provides increased color viewing at night for a variety of small to mid-size applications at an affordable price.
Specifications
Brand Name | Dahua | Item Name | Network Eyeball Camera with Basic Night Color Technology and Analytics+ |
Camera Resolution | 4 MP (2688 × 1520), 3.6 MP (2560 × 1440), 3 MP (2304 × 1296), 1080 P (1920 × 1080), 1.3 MP (1280 ×960), 720 P (1280 × 720), D1 (704 × 480), VGA (640 × 480), CIF (352 × 240) | Camera Voltage | 12 VDC |
Focal Length | 2.8 mm | Series | Lite WizSense Series |
Camera Size | 4 MP | Lens Type | Fixed |
Format | Smart H.265+, Smart H.264+, H.264H, H.265, H.264, H.264B, MJPEG | Hard Drive Size | 256 GB |
Standards | CE EN 62368-1, RoHS 2014/30/EU |
Packages
1 - UNIT - 1 |