Abbotsford
dahn55bs5

DAHUA N55BS5 5MP True WDR 360 Degrees Panoramic Network Fisheye Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N55BS5

Description

Experience the superior clarity of 5MP video and the range of a 180° panoramic fisheye camera. The camera delivers high quality images with crisp details and accurate color rendition, even under complex lighting conditions thanks to True WDR (120 dB). The compact camera replaces multiple single-sensor cameras providing a higher return on investment for your security dollars, making it an excellent choice for small to mid-size business applications.The fisheye camera features powerful dewarping modes that solve the problem of distortion in the circular panoramic view. The camera offers multiple dewarping modes for different installations and configurations, either with a Dahua XVR, NVR, via the Web interface. Each dewarping mode offers options to adjust each scene.

Specifications

Brand Name Dahua Item Name Fisheye Camera
Type Panoramic Camera Voltage 12 VDC
Focal Length 1.4 mm Camera Size 5 MP
Lens Type Fixed Format Smart H.265+, H.265, Smart H.264+, H.264
Mounting Type Wall/Ceiling/Pole Standards IP67

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok