Abbotsford
dahn55bt5

DAHUA N55BT5 5MP Panoramic Network Indoor Fisheye Camera with Integrated IR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N55BT5

Description

Experience the superior clarity of 5MP video and the range of a 360° panoramic fisheye camera. The camera delivers high quality images with crisp details and accurate color rendition, even under complex lighting conditions thanks to True WDR (120 dB). The compact camera replaces multiple single-sensor cameras providing a higher return on investment for your security dollars, making it an excellent choice for small to mid-size business applications.PRODUCT FEATURES:- 1/2.7-in. 5MP Progressive-scan STARVIS™ CMOS Sensor - Triple-stream Encoding - Smart H.265+ and Smart H.264+ Dual Codec - 5 MP at 25 fps Maximum Resolution - 1.4 mm Fixed Lens - True Wide Dynamic Range (120 dB) - Built-in Microphone - Maximum IR LED Distance 10 m (33 ft) - Intelligent Video System

Specifications

Brand Name Dahua Item Name Fisheye Network Camera
Type WDR, 360°, Panoramic Camera Resolution 5 MP (2582 x 1944), 3 MP (2048 x 1536), UXGA (1600 x 1200), 1.3 MP (1280 x 960), 1080p (1920 x 1080), 720p (1280 x 720), D1 (704 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 1.4 mm
Number of Channels 4 Camera Size 5 MP
Lens Type Fixed Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG
Hard Drive Size 128 GB Mounting Type Board-In
Standards FCC CFR 47 Part 15 Subpart B

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok