Abbotsford
dahnb444e42b

DAHUA NB444E42B Four (4) 4MP Eyeball Network Cameras (Black Housing) with One (1) 4-channel 4K NVR

Price $489.99 $974.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:NB444E42B

Description

The Dahua Network Security System provides all the components to quickly install, configure, and employ a complete video surveillance solution. The IP cameras offer the clarity of 4MP video, and the NVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The NVR also features Plug and Play technology to connect quickly to cameras on the same network. Each component accepts a PoE power supply to facilitate installation.

Specifications

Brand Name Dahua Item Name 4-Channel Network Security System
Camera Resolution 4 MP (2688 x 1520), 2560 x 1440, 2304 x 1296, 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) Camera Voltage 12 VDC
Focal Length 2.8 mm Number of Channels 4
Camera Size 4 MP Lens Type Fixed
Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, MJPEG Hard Drive Size 256 GB
Standards EN 60950-1, CFR 47 FCC Part 15 Subpart B

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok