IP„¢ N336ZD3P Series 2.1MP 30× PTZ IP Camera
Description
5 inch IR PTZ Speed Dome. Supports 1080p HD at 25/30 fps. 2.1 MP HD, 1/2.8 inch CMOS progressive scan. 330 ft/100 m IR night vision range for total visibility day or night. 30× optical zoom (4.3 - 135 mm) enables extended-range identification.
Specifications
Brand Name | Dahua | Item Name | Dome Camera |
Type | PTZ, PoE | Camera Resolution | 1920 x 1080 |
Camera Voltage | 24 VAC | Focal Length | 4.31 - 135 mm |
Camera Size | 2.1 MP | Format | H.264, H.264H, MJPEG |
Mounting Type | Wall/Ceiling | Standards | IP66 Rated |
Packages
1 - UNIT - 1 |