Abbotsford
LMYN5T4CA2

LOREX N5T-4CA2 CAMERA N5-C 4MP LUMICOLOR IP TURRET 2.8MM

Price $357.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N5T-4CA2

Description

The N5T-4CA2 is part of Luminys’s N5 mainstream series of security devices. N5 mainstream series devices are designed with a suite of advanced LumiTechnologies to meet the needs of today’s evolving security market.LumiColor technology allows you to capture color footage in complete darkness (0 lux). Cameras with this technology have integrated white-light LEDs to illuminate scenes in low lighting. The integrated white lights work in combination with a large aperture lens to capture more available light and reproduce color images with superior detail and contrast.LumiSearch technology lets you quickly find, track, and identify targets in security footage using a reference image. The LumiSearch algorithm analyzes human body shape, clothing color, and other characteristics to accurately pinpoint where a target has appeared in footage captured by any LumiSearch-enabled camera and NVR.LumiAnalytics technology uses detailed metadata and advanced AI algorithms to track important metrics such as people counting and behavior analysis. These insights give businesses highly valuable information to improve and optimize operations.LumiPower technology enables long-distance Power over Ethernet transmission, extending power and data delivery up to 3,000 feet. This simplifies installations in larger or more complex environments by eliminating the need for additional power sources or repeaters. LumiPower ensures consistent connectivity and dependable power management, ideal for expansive security infrastructures.

Packages

1 - UNIT - 1