Abbotsford
LMYN5T8DA2

LUMINYS SYSTEMS CANADA N5T-8DA2 CAMERA N5-C 8MP LUMIDETERREN IP TURRET 2.8MM

Price $557.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUMINYS SYSTEMS CANADA
Manufacturer #:N5T-8DA2

Description

The N5T-8DA2 is part of Luminys’s N5 mainstream series of security devices. N5 mainstream series devices are designed with a suite of advanced LumiTechnologies to meet the needs of today’s evolving security market.LumiDeterrent technology technology integrates full-color video, active deterrence, and AI algorithms to provide 24/7 security. This technology can accurately identify potential risks and prevent incidents with red and blue light alarms and enhanced sound alarms.LumiLuxSmart technology allows cameras to capture clear, full-color video day or night. When motion is detected, LumiLuxSmart cameras switch from IR LEDs to white-light LEDs to illuminate a scene, then switch back to IR mode once motion has ceased to prevent light pollution and energy inefficiency.LumiSearch technology lets you quickly find, track, and identify targets in security footage using a reference image. The LumiSearch+ algorithm analyzes human body shape, clothing color, and other characteristics to accurately pinpoint where a target has appeared in footage captured by any LumiSearch+-enabled camera and NVR

Packages

1 - UNIT - 1