Abbotsford
LMYP448DB25

LOREX P44-8DB25 CAMERA PTZ 8MP 25X P4LUMIDETERRENT

Price $2,514.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:P44-8DB25

Description

The P44-8DB25 is part of Luminys’s mainstream series of security devices. Mainstream series devices are designed with a suite of advanced LumiTechnologies to meet the needs of today’s evolving security market.Video Content Analytics+ (VCA+) is the umbrella for Line Crossing, Intrusion, Loitering Detection, and Parking Detection analytics. Line Crossing identifies when a person or object crosses a defined line. Intrusion detects when a person or object breaches the boundaries of a defined area or enters a restricted area. Loitering Detection sends alerts to mobile devices when it detects a person or vehicle lingering in an area for a pre-set duration. Parking Detection establishes a virtual perimeter around designated parking zones and triggers alerts when vehicles exceed the allowed parking time. VCA+ is specifically designed for more advanced and specialized applications as it offers more advanced features compared to standard video content analytics (VCA).LumiDeterrent technology integrates full-color video, active deterrence, and AI algorithms to provide 24/7 security. This technology can accurately identify potential risks and prevent incidents with red and blue light alarms and enhanced sound alarms.LumiTracking technology enhances security and efficiency by automating tracking of people and vehicles. It uses advanced AI algorithms to monitor and predict the direction and speed of moving targets, enabling quick response to potential issues for enhanced security and smooth operation.LumiFocus technology ensures a target stays in focus during the zooming process. LumiFocus uses advanced algoritms to accurately measure the distance from a target and predict the direction of its movement for enhanced image stability and clarity when zooming.LumiPolarPro and LumiDesertPro technology ensure rugged all-weather performance. LumiPolarPro enables dependable performance in temperatures as low as -40 °C (-40 °F). LumiDesertPro allows operation in temperatures up to 65 °C (149 °F).

Packages

1 - UNIT - 1