
UNIVIEW 8MP ColorHunter OmniView Fixed Warm Light Bullet Network Camera
Description
FEATURES: • High quality image with 8MP, 1/2.7"CMOS sensor• 8MP (5120*1440)@20fps• The double lens splicing technology is adopted to realize the horizontal viewing angle of 180°±10°• Colorhunter technology ensures 24-hour full-color images• Based on target classification, smart intrusion prevention significantly reduce false alarm caused by leaves, birds and lights etc., accurately focus on human and, motor vehicle and non-motor vehicle• Intelligent People Flow Counting and Crowd Density Monitoring• Smart intrusion prevention with Color retrieval• Auto Scene Match (ASM)(Only WDR)• Alarm:1 in/1 out• Audio: 1 in/1 out• Built-in speaker and dual mics• Support 512 GB micro SD card• 12V DC/PoE power supply
Packages
1 - UNIT - 1 |