
UNIVIEW 4MP ColorHunter with Wise-ISP Fixed Eyeball Network Camera
Description
FEATURES:• High quality image with 4MP, 1/1.8"CMOS sensor and F1.0 large aperture lens• 4MP (2688*1520)@ 25/20fps; 4MP (2560*1440)@ 25/20fps; 3MP (2304*1296) @30/25fps; 2MP (1920*1080) @30/25fps;• Ultra 265, H.265, H.264, MJPEG• Colorhunter with Wise ISP technology ensures 24 hour full color images• 120dB true WDR technology enables clear image in strong light scene• Support 9:16 Corridor Mode• Built in Mic• White Light, up to 30m (98ft) warm light distance• Supports 256 GB Micro SD card• IP67 protection• Support PoE power supply• 3 Axis
Packages
1 - UNIT - 1 |