
UNIVIEW 8MP ColorHunter with Wise-ISP Fixed Eyeball Network Camera
Description
FEATURES:- High quality image with 8MP, 1/1.8"CMOS sensor and F1.0 large aperture lens- 8MP (3840*2160)@20fps; 5MP (3072*1728)@30/25fps; 4MP (2560*1440)@30/25fps; 2MP (1920*1080) @30/25fps- Ultra 265, H.265, H.264, MJPEG- Colorhunter with Wise-ISP technology ensures 24-hour full-color images- 120dB true WDR technology enables clear image in strong light scene- Support 9:16 Corridor Mode- Built-in Mic- White Light, up to 30m (98ft) warm light distance- Supports 512 GB Micro SD card- IP67 protection- Support PoE power supply- 3-Axis
Packages
1 - UNIT - 1 |