HUBBELL SERVIT POST Mechanical Connector, Cable to Flat
Description
Mechanical Grounding Connector, Cable to Flat, 10 - 5 AWG (Str) / 10 - 4AWG (Sol), 5/16" Stud.Application: For Use To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
Specifications
| Brand Name | Hubbell | Sub Brand | Burndy |
| Type | KC and K2C Series | Conductor Size | 10 AWG |
| Material | Bronze | Standards | UL467 |
| Application | For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial | UPC | 781810254752 |
Packages
| 1 - UNIT - 1 |