Abbotsford
idi91500

IDEAL INDUSTRIES 91-500 1/2 inch Cable Staple (30,000/Barrel)

Price $1,450.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:91-500

Description

Use to secure NM/Romex, lead wire, and UF cable

Specifications

Brand Name Ideal Item Name Cable Staple
Cable Size 14/2, 12/2, 14/3 and 12/3 AWG Material Plastic Saddle/Zinc Plated Nail
Type 2 Nail, Insulated Cable Type Lead Wire, NM and UF Cable
Dimensions 1/2 in Standards UL Listed
UPC 624141915001

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok