ARLINGTON INDUSTRIES LVS-1 1 Gang Screw On Low Voltage Arlington Mounting Brackets for New Construction, Non Metallic Black
Description
Nail or Screw On Low Voltage Mounting Brackets for New Construction Single through 4-gang brackets for the installation of low voltage Class 2 only.
Specifications
Brand Name | Arlington | Item Name | Low Voltage Mounting Bracket |
Size | L(4.170) x W(3.130) x H(1.600) IN | Mounting | Screw Mount |
Material | Plastic | Type | Single, Rectangular |
Dimensions | 1.374 mm W | Color/Finish | Black |
Includes | Screws | Standards | UL and CSA |
UPC | 018997002624 |
Packages
50 - UNIT - (50) |