Abbotsford
HOFAS075

HOFFMAN 3/4 inch HOL-SEALERS Steel Hole Seal, Gray

Price $21.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AS075
Documents Documents

Description

Hole seal for 3/4 inch conduit holes, steel, ANSI 61, grey colour, 1.06 inch maximum hole diameter, 1.56 inch hole-sealer diameter, Polyester powder paint finish over galvanized front surface, Used to seal extra pushbutton holes, Conduit and knockout openings against dust, dirt, oil and water.


Available in multiple colors and sizes

Oil-resistant gasket provided

Steel model has plated stud (10-32x5/8) and wing nut

Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Plated stud (10-32x5/8) and wing nut

Stainless Steel Models:

16 gauge stainless steel backplate

Seal, backplate, stud (10-24x5/8) and wing nut are 300 series stainless steel

Specifications

Brand Name nVent Hoffman Sub Brand Hol-Tite®, Hol-Sealers™
Item Name Hole Seal Material Steel
Type General Accessories Color Gray
Finish Galvanized Dimensions 1.56 in dia
For Use With 3/4 in Conduit Holes Includes 16 ga Galvanized Steel Backplate, 10-32 x 5/8 in Plated Stud, and Wing Nut
Standards UL 508A, UL File Number E61997, CSA File Number 42186, IEC 60529, IP66 Rated, NEMA/EEMAC Type 3R, 4, 4X, 12, 13 Application Seal Extra Pushbutton Holes, Conduit Openings and Knockout Openings Against Dust, Dirt, Oil and Water with Hoffman Hol-Sealers and Can be used on Enclosure Walls up to 0.31 in Thick
UPC 783510597108

Packages

5 - UNIT - 5 10 - UNIT - (10)