Abbotsford
hofas100

HOFFMAN 1 inch HOL-SEALERS Steel Hole Seal, Gray

Price $30.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AS100
Documents Documents

Description

Hole seal for 1 inch conduit holes, steel, ANSI 61, grey colour, 1.38 inch maximum hole diameter, 1.88 inch hole-sealer diameter, Polyester powder paint finish over galvanized front surface, Used to seal extra pushbutton holes, Conduit and knockout openings against dust, dirt, oil and water.

Specifications

Brand Name nVent Hoffman Sub Brand Hol-Tite®, Hol-Sealers™
Item Name Hole Seal Material Steel
Type General Accessories Color Gray
Finish Galvanized Dimensions 1.88 in dia
For Use With 1 in Conduit Holes Includes 16 ga Galvanized Steel Backplate, 10-32 x 5/8 in Plated Stud, and Wing Nut
Standards UL 508A, UL File Number E61997, CSA File Number 42186, IEC 60529, IP66 Rated, NEMA/EEMAC Type 3R, 4, 4X, 12, 13 Application Seal Extra Pushbutton Holes, Conduit Openings and Knockout Openings Against Dust, Dirt, Oil and Water with Hoffman Hol-Sealers and Can be used on Enclosure Walls up to 0.31 in Thick
UPC 783510597306

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok