Abbotsford
covereifbsplp1

WALLBOX COVEREIFBSPLP1 RAIN COVER EIFFELLBASIC PLP1

Inventory
Unavailable for order
Manufacturer:WALLBOX
Manufacturer #:COVEREIFBSPLP1

Description

Specifications

Brand Name Wallbox Item Name Rain Cover
Material Aluminum Type Eiffel Basic/PLP1
Finish Black Dimensions 8.5 in W x 5 in D x 12.68 in H
For Use With Eiffel Basic Pedestals UPC SON00178605

Packages

1 - UNIT - 1
Customers who bought this item also bought