Abbotsford
giast3

GIANTECH PLASTIC 3-Gang Vapour Barrier Bag, Soft

Price $1.1600 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GIANTECH PLASTIC
Manufacturer #:ST-3

Description

Soft triple vapour barrier. Fit most of metal and plastic 3 gangs boxes.

Specifications

Brand Name Giantech Plastic Products Item Name Vapor Barrier
Type Soft, 3-Gang Length 9 in
Width 8 in Material Plastic
Thickness 2-3/4 in Color Clear
For Use With Most of the Metal and Plastic Boxes Packaging Quantity 100/Box
Application For Cover Electrical Boxes, Lighting Fixtures and Exhaust Fans Prevent Condensation, for Home Constructions and for Air Tight Insulations

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok