LEGRAND AV Horizontal Type Cable Manager, Black
Description
Steel panel with "D-rings" on the front; black powder coat
Specifications
| Brand Name | Middle Atlantic | Sub Brand | Middle Atlantic Products |
| Item Name | Cable Manager | Material | Steel |
| Type | 25% Fill, Vertical/Horizontal, Tapered FNPT | Color/Finish | Black/Powder-Coated |
| Mounting Type | Horizontal | Dimensions | 19 in W x 3.5 in H |
| For Use With | 50 PCT CAT5e Cable Area, 0.03 SQ-IN # of CAT5e Cables | Includes | D-Ring |
| Standards | TIA/EIA Compliant, RoHS EU Directive 2002/95/EC Compliant, GREENGUARD Gold Certified | UPC | 656747008160 |
Packages
| 1 - UNIT - 1 |