Abbotsford
lavrlacc

LEGRAND AV RLA-CC 45 RU Cable Duct for RLA Racks, Black

Price $424.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:RLA-CC

Description

RLA-CC Series managers mount on all MK, R2, RL, RLA and R4 series 45 space open-frame rack systems, while providing abundant cable pass-through and cable lacing points. Order 2 (two)-single ducts to make an economical dual channel organizer. The solid hinged front door with a 3-point magnetic latch can be installed to open in either direction.

Specifications

Brand Name Middle Atlantic Item Name Cable Duct
Material Steel Type 45U
Color/Finish Black Mounting Type Rack/Vertical
Dimensions 5-1/4 in W x 6-1/8 in D x 82-1/4 in H For Use With MK, R2, RL, RLA and R4 Series 45 Space Open Frame Rack Systems
UPC 656747036965

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok