Abbotsford
walpedeifbsmono

WALLBOX USA Eiffel Basic Mono EV Charging Pedestal

Price $672.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WALLBOX
Manufacturer #:PED-EIFBS-MONO

Description

Eiffel Basic Mono EV Charging Pedestal for single mounting. Eiffel Basic enables parking spaces to install free-standing charging stations. Combined with its rain cover, this pedestal achieves durable and efficient installations on both outdoor and indoor spaces.

Specifications

Brand Name Wallbox Sub Brand Pulsar Plus
Item Name Pedestal Material Aluminum with Stainless Steel Base
Type Eiffel Basic/Mono Finish Black
Dimensions 7.9 in W x 7.9 in D x 55 in H For Use With Eiffel Basic Mono EV Charging
UPC SON00178602

Packages

1 - UNIT - 1
Customers who bought this item also bought